Fuel Stabilizer, 16 fl oz
Mfr # 18587
Zoro # G216664130
product price: $8.99
/eaKey Features
Features
Antioxidents Help Prevent Thermal Breakdown, Keeps Engine Componets Clean, Provides Corrosion Protection
Series
STP Small Engine Additives & Oils
Color
Amber
Compatible Engine Type
Gasoline Engines
Product Type
Fuel Stabilizer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
18587
Zoro #
G216664130
UPC #
071153185876
Country of Origin
United States
Dimensions
Container Size
16 fl oz
Details
Features
Antioxidents Help Prevent Thermal Breakdown, Keeps Engine Componets Clean, Provides Corrosion Protection
Series
STP Small Engine Additives & Oils
Color
Amber
Compatible Engine Type
Gasoline Engines
Product Type
Fuel Stabilizer
Item
Fuel Stabilizer
Additive Included
Corrosion Inhibitors, Detergents, Oxidation Inhibitors
Engine Cycle
2-Cycle
Treatment Volume
6 gal
Description
Fuel Stabilizer, Container Size 16 fl oz, Compatible Engine Type Gasoline Engines, Engine Cycle 2-Cycle, Color Amber, Additives Included Corrosion Inhibitors, Detergents, Oxidation Inhibitors, Features Antioxidents Help Prevent Thermal Breakdown, Keeps Engine Componets Clean, Provides Corrosion Protection, Product Type Fuel Stabilizer, Series STP Small Engine Additives & Oils, Treatment Volume 6 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.