Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Stabilizer, 32 fl oz

  • Mfr # 18590

  • Zoro # G516664090


product price: $7.89
/ea

Key Features

Color
Amber
Treatment Volume
32 fl oz
Product Type
Fuel Stabilizer
Series
STP Small Engine Additives & Oils
Engine Cycle
2-Cycle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18590
Zoro #
G516664090
UPC #
071153185906
Country of Origin
United States

Dimensions

Container Size
32 fl oz

Details

Color
Amber
Item
Fuel Stabilizer
Treatment Volume
32 fl oz
Product Type
Fuel Stabilizer
Series
STP Small Engine Additives & Oils
Engine Cycle
2-Cycle
Compatible Engine Type
Gasoline Engines
Features
Anti-Wear Technology Provides Engine Part Lubrication, Detergents Keep Engine Parts Clean, Ethanol-Free High Octane Fuel Eliminates Risk of Corrosion
Additive Included
Corrosion Inhibitors, Detergents

Description

Fuel Stabilizer, Container Size 32 fl oz, Compatible Engine Type Gasoline Engines, Engine Cycle 2-Cycle, Color Amber, Additives Included Corrosion Inhibitors, Detergents, Features Anti-Wear Technology Provides Engine Part Lubrication, Detergents Keep Engine Parts Clean, Ethanol-Free High Octane Fuel Eliminates Risk of Corrosion, Product Type Fuel Stabilizer, Series STP Small Engine Additives & Oils, Treatment Volume 32 fl oz

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.