Zoro Homepage

Oil Additive, 15 fl oz

  • Mfr # SBOSL15-1US

  • Zoro # G416664152


product price: $8.85
/ea

Key Features

Features
Extends Engine Life, Reconditions Seals & Gaskets, Stops Motor Oil Leaks & Exhaust Smoke
Container Size
15 fl oz
Series
Stop Leak
Color
Amber
Treatment Volume
5 qt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SBOSL15-1US
Zoro #
G416664152
UPC #
071153000094
Country of Origin
United States

Dimensions

Container Size
15 fl oz

Details

Item
Oil Additive
Features
Extends Engine Life, Reconditions Seals & Gaskets, Stops Motor Oil Leaks & Exhaust Smoke
Series
Stop Leak
Color
Amber
Treatment Volume
5 qt
Compatible Engine Type
Gasoline Engines
Additive Included
Viscosity Enhancer
Product Type
Oil Additive

Description

Oil Additive, Container Size 15 fl oz, Compatible Engine Type Gasoline Engines, Color Amber, Additives Included Viscosity Enhancer, Features Extends Engine Life, Reconditions Seals & Gaskets, Stops Motor Oil Leaks & Exhaust Smoke, Product Type Oil Additive, Series Stop Leak, Treatment Volume 5 qt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.