Zoro Homepage

M-75 Spray Nozzel, 3/4", 150 psi, White

  • Mfr # M75W0075SWIVEL

  • Zoro # G5644354


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Material
Heavy Duty Rubber
Color
White
Size
3/4"
Max. Pressure
150 psi
For Use With
Washdown Equipment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M75W0075SWIVEL
Zoro #
G5644354
UPC #
-
Country of Origin
United States

Dimensions

Size
3/4"

Details

Item
M-75 Spray Nozzel
Material
Heavy Duty Rubber
Color
White
Max. Pressure
150 psi
For Use With
Washdown Equipment
Temp. Range
200 Degrees F

Description

Nozzle Heavy Duty Water Saver White Cover w/ 3/4" 360° Swivel Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.