
M-5000TG Low 80-95 Psi, Bronze, Wall-Mounted, Globe Valve Top Entry, Temperature Gauge
Mfr # M5000LWG
Zoro # G315625971
product price:Â $3,574.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M5000LWG
Zoro #
G315625971
UPC #
-
Country of Origin
United States
Description
The Strahman M-5000TG Bronze Mixing Unit Hose Station produces instant hot water from a steady supply steam and cold water. Users can easily regulate the temperature by turning the units steam and cold water valves. The washdown station also features a specially designed blending chamber to thoroughly and evenly blend the steam and cold water. The M-5000TG Series is equipped with a dial-type gauge that accurately indicates the wash waters exact temperature.As an added safety measure, these units shut off their steam source automatically if the cold water supply falls below 50 PSI for any reason. This prevents hazardous steam from exiting the unit and causing the user steam burns. Features:- Bronze- Temperature Gauge TG- Available in Globe Valve top entry shown or Angle Valve back entry- Direct Diffuse Steam Trap- Blending chamber- Auto-shut-off- Stainless Steel Hose Rack- Max. Water Temp. 200Deg F 93DegC- Required Steam Pressure: 80 psi up to 150 psi depending on model- Required Cold Water Pressure: 50-80 psi Maximum of 150 psiAll units include Strahmans patented Direct Diffuse Steam Trap.Standard Strahman mixing units are constructed from bronze with internal parts made of bronze/stainless steel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.