M-70 Nozzle Black With 3/4in Female GHT 360Deg Swivel Adapter
- Mfr # M70B0075SBGHT
- Zoro # G615625947
product price:Â
$
348.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Bronze
Includes
3/4" Garden Hose Thread Swivel Adapter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M70B0075SBGHT
- Zoro #
- G615625947
- UPC #
- -
- Country of Origin
- United States
Details
- Color
- Black
- Material
- Bronze
- Includes
- 3/4" Garden Hose Thread Swivel Adapter
Description
The M-70 combines modern and innovative engineering with premium quality parts to build an industrial spray nozzle strong enough to withstand even the most rugged applications. This rubber coated, precision made spray nozzle enables the operator to achieve any type of water stream - from a soft spray to a strong, straight stream - simple by pressing the lever. This convenient control of the wash assures better cleaning with a lot less effort and hand fatigue.The M-70 features all bronze construction, a replaceable heavy-duty rubber cover, stainless steel seat design to prevent leakage, and instant water shut-off when the trigger is released.The M-70 Series nozzles also comes in White M-75 and Red M-77 in addition to the Black M-70.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.