
S-70 Series Nozzle White With No Fitting
Mfr # S70W
Zoro # G615625954
product price: $523.99
/ea
Free Shipping & Returns
Key Features
Color
White
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S70W
Zoro #
G615625954
UPC #
-
Country of Origin
United States
Details
Color
White
Material
Stainless Steel
Description
The S-70 combines modern and innovative engineering with premium quality parts to build an industrial spray nozzle strong enough to withstand even the most rugged applications. This rubber coated, precision made spray nozzle enables the operator to achieve any type of water stream - from a soft spray to a strong, straight stream - simple by pressing the lever. This convenient control of the wash assures better cleaning with a lot less effort. The S-70 features all stainless steel construction, a replaceable heavy-duty rubber cover, stainless steel seat design to prevent leakage, and instant water shut-off when the trigger is released.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.