Shop STRAIGHT ARROW PRODUCTS D

Mane N Tail Detangler 32 Ounce - 544826-54482

  • Mfr # 537287
  • Zoro # G003705343

product price: 
$
58.75
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
537287
Zoro #
G003705343
UPC #
727556544825
Country of Origin
United States

Description

MANE N TAIL DETANGLER
  • Friction free slip for reduced grooming damage - conditions and fortifies hair strands - keeps hair manageable for grooming .
  • Dry use - spray directly onto hair.
  • Spray until enough product is on the hair to create slip.
  • Work in with fingers throughout the entire hair until tangle free.
  • Do not rinse out.

  • UPC : 727556544825
    Size : 32 OUNCE
    Length : 3.5
    Width : 3.5
    Height : 9.75
    Product Type : Equine Grooming - Shampoos, Conditioners & Shine / Detanglers & Shine
    Shipping Dimensions: 3.5x3.5x9.75

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.