Shop STRAIGHT ARROW PRODUCTS D

Mane-tail Pro-tect Wound Spray 32 Ounce - 544646

  • Mfr # 537310
  • Zoro # G103705335

product price: 
$
44.75
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
537310
Zoro #
G103705335
UPC #
727556544641
Country of Origin
United States

Description

MANE/TAIL PRO-TECT WOUND SPRAY
  • Antimicrobial medicated skin and wound treatment.
  • A deep penetrating therapeutic formula that goes beyond other simple antifungal and antibacterial products.
  • Unsurpassed effectiveness on organisms associated with fungal and bacterial problems, girth itch, rain rot, scruf, etc.
  • Safe and gentle solution that does not irritate or stain.
  • Formulated with skin conditioning emollients that promote faster healing.

  • UPC : 727556544641
    Size : 32 OUNCE
    Length : 3
    Width : 4.25
    Height : 11
    Product Type : Veterinary Supplies - First Aid & Wound Care / Sprays - Daubers
    Shipping Dimensions: 3x4.25x11

    Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.