Strait-Line 8 oz Permanent Marking Chalk Crimson Red 1 pk

  • Mfr # 4935519

  • Zoro # G200536054


product price:  $9.49
/ea

Key Features

Overall Height
1.600 in
Length
6.700 in
Overall Depth
6.7 in
Overall Width
2.600 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4935519
Zoro #
G200536054
UPC #
24721999276
Country of Origin
United States

Dimensions

Overall Height
1.600 in
Length
6.700 in
Overall Depth
6.7 in
Overall Width
2.600 in

Description

Irwin Strait-Line marking chalk is great for extreme outdoor conditions because it can withstand harsh weather conditions and months of jobsite wear


  • • Crimson Red - Permanent Staining
  • • Visible after weeks of weather exposure and jobsite wear
  • • Reduces need for spray sealant
  • • Stains surfaces

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.