Zoro Homepage

3" x 5", DOT Label, Black on Yellow, HMSL-3503-V250

  • Mfr # HMSL-3503-V250

  • Zoro # G3846035


product price: $17.69
/ea

Key Features

Color
Black on Yellow
Height
5"
Legend
Caution Unscrew This Bung Slowly
Language
English
Material
Self-Sticking, Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMSL-3503-V250
Zoro #
G3846035
UPC #
-
Country of Origin
United States

Dimensions

Height
5"
Width
3"
Label Width
3 in
Label Height
5 in

Details

Color
Black on Yellow
Item
DOT Handling Label
Legend
Caution Unscrew This Bung Slowly
Language
English
Material
Self-Sticking, Vinyl
Legend/Background Color
Black/Yellow
Message
Caution Unscrew this Bung Slowly
Labels per Roll
250
DOT/UN Product Form
Label
Handling Label/Placard Type
Hazardous Class
Product Type
DOT Handling Label

Description

DOT Handling Label, Language English, Handling Label/Placard Type Hazardous Class, DOT/UN Product Form Label, Message Caution Unscrew this Bung Slowly, Label Width 3 in, Label Height 5 in, Material Self-Sticking, Vinyl, Labels per Roll 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.