3" x 5", DOT Label, Inside Packages Comply with Prescribed Specifications Legend, Black on White
Mfr # HMSL-3504-P500
Zoro # G3846053
product price: $15.69
/pk 500, $0.03/eaKey Features
Color
Black on White
Language
English
Legend
Inside Packages Comply with Prescribed Specifications
Material
Paper, Self-Sticking
Legend/Background Color
Black/white
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HMSL-3504-P500
Zoro #
G3846053
UPC #
-
Country of Origin
United States
Dimensions
Height
5"
Width
3"
Label Height
5 in
Label Width
3 in
Details
Color
Black on White
Item
DOT Handling Label
Language
English
Legend
Inside Packages Comply with Prescribed Specifications
Material
Paper, Self-Sticking
Legend/Background Color
Black/white
Handling Label/Placard Type
Hazardous Class
Message
Inside Packages Comply with Prescribed Specifications
DOT/UN Product Form
Label
Labels per Roll
500
Product Type
DOT Handling Label
Description
DOT Handling Label, Language English, Handling Label/Placard Type Hazardous Class, DOT/UN Product Form Label, Message Inside Packages Comply with Prescribed Specifications, Label Width 3 in, Label Height 5 in, Material Paper, Self-Sticking, Labels per Roll 500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.