Shop STRANCO
See all product information
Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-118
Mfr # FS-17-118
Zoro # G6549492
product price:Â $8.79
/eaKey Features
Header
No Header
Legend
Exit
Width
17 in
Height
17 in
Sign Shape
Circle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FS-17-118
Zoro #
G6549492
UPC #
-
Country of Origin
United States
Dimensions
Width
17 in
Height
17 in
Thickness
0.012 in
Diameter
17 in
Sign Legend Character Height
2 3/4 in
Description
Anti-Slip Floor Sign, Circle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Exit, Sign Legend Background Color Red, Sign Legend Style Symbol and Text, Sign Legend Character Height 2 3/4 in
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.