Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-314

  • Mfr # FS-17-314

  • Zoro # G6309121


product price:  $12.29
/ea

Key Features

Header
No Header
Legend
Authorized Personnel Only
Width
17 in
Height
17 in
Sign Shape
Circle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FS-17-314
Zoro #
G6309121
UPC #
-
Country of Origin
United States

Dimensions

Width
17 in
Height
17 in
Thickness
0.012 in
Diameter
17 in
Sign Legend Character Height
1 5/8 in

Details

Item
Anti-Slip Floor Sign
Header
No Header
Legend
Authorized Personnel Only
Sign Shape
Circle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Number of Panels
0
Sign Legend Text Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Adhesive Type
Acrylic
Abrasion Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Sign Legend Background Color
White
Sign Legend
Authorized Personnel Only
Mirror Print
No
Metal Detectable
No
Glow In The Dark
No
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
Write on Surface
No
Anti-Slip Surface
Yes
Corrosion Resistant
Yes
Sign Mounting Location
Floor
Sign Header
No Header
Chemical Resistant
Yes
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
Other Format
Minimum Application Temperature
50 Degrees F
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
20 ft
Protective Coating
Velvet Finish Laminate
Material Properties
Flexible
ANSI Compliant
No
Double-Sided
No
OSHA Compliant
No
Legend Style
Symbol and Text
Product Type
Anti-Slip Floor Sign

Description

Anti-Slip Floor Sign, Circle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 1 5/8 in

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.