Shop STRANCO

Anti-Slip Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-316

  • Mfr # FS-17-316

  • Zoro # G6264391


product price:  $8.59
/ea

Key Features

Header
No Header
Legend
No Smoking
Width
17 in
Height
17 in
Sign Shape
Circle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS-17-316
Zoro #
G6264391
UPC #
-
Country of Origin
United States

Dimensions

Width
17 in
Height
17 in
Thickness
0.012 in
Sign Legend Character Height
1 3/4 in
Diameter
17 in

Details

Item
Anti-Slip Floor Sign
Header
No Header
Legend
No Smoking
Sign Shape
Circle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Black
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Number of Panels
0
Sign Legend Text Color
White
Adhesive Type
Acrylic
Sign Mounting Location
Floor
Sign Legend
No Smoking
Metal Detectable
No
Minimum Application Temperature
50 Degrees F
Sign Format
Other Format
Glow In The Dark
No
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
Yes
Sign Header
No Header
Anti-Slip Surface
Yes
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Write on Surface
No
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
White
Mirror Print
No
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
Yes
Protective Coating
Velvet Finish Laminate
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
20 ft
Material Properties
Flexible
Double-Sided
No
Legend Style
Symbol and Text
ANSI Compliant
No
OSHA Compliant
No
Product Type
Anti-Slip Floor Sign

Description

Anti-Slip Floor Sign, Circle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Smoking, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 1 3/4 in

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.