Shop STRANCO

Anti-Slip Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-904

  • Mfr # FS-624-904
  • Zoro # G6529350

product price: 
$
6.19
/ea

Key Features

Legend
Caution Safety Shoes Required
Width
24 in
Height
6 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FS-624-904
Zoro #
G6529350
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Height
6 in
Thickness
0.012 in
Sign Legend Character Height
1 1/4 in

Details

Item
Anti-Slip Floor Sign
Legend
Caution Safety Shoes Required
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Retroreflective Grade
Not Retroreflective
UV Resistant
Yes
Material
Vinyl
Number of Panels
0
Language
English
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Color
Black/Yellow
Shape
Rectangle
Outdoor Life Expectancy
Not Outdoor Rated
Abrasion Resistant
Yes
Sign Legend Style
Symbol and Text
Chemical Resistant
Yes
Minimum Application Temperature
50 Degrees F
Corrosion Resistant
Yes
Metal Detectable
No
Glow In The Dark
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
Write on Surface
No
Sign Legend
Caution Safety Shoes Required
Sign Mounting Location
Floor
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Mirror Print
No
Anti-Slip Surface
Yes
Graffiti Resistant
No
Sign Header
No Header
Sign Format
Other Format
Sign Legend Background Color
Yellow
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Protective Coating
Velvet Finish Laminate
Product Type
Anti-Slip Floor Sign

Description

Anti-Slip Floor Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution Safety Shoes Required, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text, Sign Legend Character Height 1 1/4 in

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.