Anti-Slip Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-908

  • Mfr # FS-624-908

  • Zoro # G6555862


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Legend
Caution Ear Protection Required
Width
24 in
Height
6 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS-624-908
Zoro #
G6555862
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Height
6 in
Thickness
0.012 in
Sign Legend Character Height
1 1/4 in

Details

Item
Anti-Slip Floor Sign
Legend
Caution Ear Protection Required
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Retroreflective Grade
Not Retroreflective
UV Resistant
Yes
Shape
Rectangle
Color
Black/Yellow
Number of Panels
0
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Language
English
Material
Vinyl
Minimum Application Temperature
50 Degrees F
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Maximum Service Temperature
176 Degrees F
Glow In The Dark
No
Mirror Print
No
Sign Legend Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Sign Legend
Caution Ear Protection Required
Corrosion Resistant
Yes
Abrasion Resistant
Yes
Write on Surface
No
Anti-Slip Surface
Yes
Metal Detectable
No
Number of Printed Sides
1
Sign Mounting Location
Floor
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
Adhesive Style
Permanent
Sign Legend Background Color
Yellow
Sign Format
Other Format
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Header
No Header
Protective Coating
Velvet Finish Laminate
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Product Type
Anti-Slip Floor Sign

Description

Anti-Slip Floor Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution Ear Protection Required, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text, Sign Legend Character Height 1 1/4 in

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.