Shop STRANCO
See all product information
Create Account
Anti-Slip Floor Sign, 8 in H, 8 in W, Vinyl, Circle, English, FS-8-801, PK2
- Mfr # FS-8-801
- Zoro # G6577133
product price:Â
$
9.89
/pk of 2, $4.95/ea
Key Features
Legend
Pedestrian Traffic Only
Width
8 in
Height
8 in
Sign Shape
Circle
Sign Material
Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Width
- 8 in
- Height
- 8 in
- Thickness
- 0.012 in
- Diameter
- 8 in
- Sign Legend Character Height
- 3/4 in
Description
Anti-Slip Floor Sign, Circle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Pedestrian Traffic Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 3/4 in, Package Quantity 2
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.