Bilingual One Way Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, Spanish, FS-17-735
Mfr # FS-17-735
Zoro # G8513864
product price:Â $15.03
/eaKey Features
Header
No Header
Legend
One Way Un Solo Sentido
Width
17 in
Height
17 in
Sign Shape
Circle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FS-17-735
Zoro #
G8513864
UPC #
-
Country of Origin
United States
Dimensions
Width
17 in
Height
17 in
Thickness
0.012 in
Details
Item
Bilingual One Way Floor Sign
Header
No Header
Legend
One Way Un Solo Sentido
Sign Shape
Circle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English, Spanish
Sign Background Color
White
Operating Temp. Range
-40 Degrees to 180 Degrees F
Sign Legend Text Color
Black
Description
Bilingual One Way Floor Sign, Sign Subject Matter Social Distancing, Height 17 in, Width 17 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend One Way Un Solo Sentido, Printed Language English, Spanish, Sign Shape Circle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.