Calibration Label, Bilingual, 1in H, PK225, TC3-21103
Mfr # TC3-21103
Zoro # G4845181
product price: $13.99
/pk 225, $0.06/eaKey Features
Header
Calibrated/Calibrado
Material
Polyester
Width
2 1/4 in
Height
1 in
Standards
ISO Quality
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC3-21103
Zoro #
G4845181
UPC #
-
Country of Origin
United States
Dimensions
Width
2 1/4 in
Height
1 in
Label Height
1 in
Label Width
2 1/4 in
Details
Header
Calibrated/Calibrado
Material
Polyester
Standards
ISO Quality
Subject Matter
Calibration
Language
English, Spanish
Color
Green
Legend
By/Por________Date/Fecha_______Due/Debido_______
Write on Surface
Yes
No. of Labels
225
Item
Calibration Label
Self-Adhesive
Yes
Product Type
Calibration Label
Adhesive
Adhesive
Label Shape
Rectangle
Adhesive Type
Permanent Adhesive
Adhesive Material
Acrylic
Label Material
Polyester
Label Color
Green on White
Number of Labels
225
Preprinted Legend
By/Por________Date/Fecha_______Due/
Description
Calibration Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Green, White, Label Diameter Not Applicable, Label Height 1 in, Label Material Polyester, Label Shape Rectangle, Label Width 2 1/4 in, Language English, Spanish, Number of Labels 225, Preprinted Images Green Header Stripe, Preprinted Legend By/Por________Date/Fecha_______Due/, Product Type Calibration Label, Subject Matter Calibration, Indoor/Outdoor Usage Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.