Calibration Label Color Pack, ENG, PK182, TCSL1-COLOR-PACK
Mfr # TCSL1-COLOR-PACK
Zoro # G4836264
product price: $13.19
/pk 182, $0.07/eaKey Features
Header
Calibrated
Material
Polyester
Width
1 in
Height
1/2 in
Standards
ISO Quality
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCSL1-COLOR-PACK
Zoro #
G4836264
UPC #
-
Country of Origin
United States
Dimensions
Width
1 in
Height
1/2 in
Label Width
1 in
Label Height
1/2 in
Description
Inspection Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Black, Brown, Blue, Gray, Green, Light Blue, Magenta, Orange, Pink, Purple, Red, Yellow, Label Diameter Not Applicable, Label Height 1/2 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 in, Language English, Number of Labels 182, Preprinted Images Header Stripe Combo Pack, Preprinted Legend By_______Date_______Due_______, Product Type Inspection Label
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.