Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Calibration Label, ENG, Black/White, PK225, TC3-10602

  • Mfr # TC3-10602

  • Zoro # G4841776


product price: $17.39
/pk 225, $0.08/ea

Key Features

Header
Calibrated
Material
Polyester
Width
2 1/4 in
Height
1 in
Standards
ISO Quality
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC3-10602
Zoro #
G4841776
UPC #
-
Country of Origin
United States

Dimensions

Width
2 1/4 in
Height
1 in
Label Height
1 in
Label Width
2 1/4 in

Details

Header
Calibrated
Material
Polyester
Standards
ISO Quality
Subject Matter
Maintenance
Language
English
Color
Black
Header Background Color
Black
Mounting Style
Adhesive
Legend
By_______Date_______Due_______
Background Color
White, Black
Legend/Background Color
White
Write on Surface
Yes
No. of Labels
225
Self-Adhesive
Yes
Item
Calibration Label
Product Type
Calibration Label
Adhesive
Adhesive
Adhesive Material
Acrylic
Label Color
Black on White
Adhesive Type
Permanent Adhesive
Preprinted Legend
Initials_______Date_______
Number of Labels
225
Label Shape
Rectangle
Label Material
Polyester

Description

Calibration Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Black, White, Label Diameter Not Applicable, Label Height 1 in, Label Material Polyester, Label Shape Rectangle, Label Width 2 1/4 in, Language English, Number of Labels 225, Preprinted Images Black Header Stripe, Preprinted Legend Initials_______Date_______, Product Type Calibration Label, Subject Matter Maintenance, Indoor/Outdoor Usage Indoor, Resistance Properties Chemical-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.