Zoro Homepage

Calibration Label, ENG, Black/White, PK350, TCR-22132

  • Mfr # TCR-22132

  • Zoro # G6718372


product price: $18.49
/pk 350, $0.05/ea

Key Features

Header
Calibrated
Material
Polyester
Width
1 1/2 in
Height
5/8 in
Standards
ISO Quality
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCR-22132
Zoro #
G6718372
UPC #
-
Country of Origin
United States

Dimensions

Width
1 1/2 in
Height
5/8 in
Label Height
5/8 in
Label Width
1 1/2 in

Details

Header
Calibrated
Material
Polyester
Standards
ISO Quality
Subject Matter
Calibration
Language
English
Color
Black, White
Legend
By_______Date_______Next Cal. Due_______
Legend/Background Color
Black/white
Write on Surface
Yes
Item
Calibration Label
No. of Labels
350
Product Type
Calibration Label
Adhesive
Adhesive
Label Shape
Rectangle
Number of Labels
350
Label Material
Polyester
Adhesive Type
Permanent Adhesive
Adhesive Material
Acrylic
Preprinted Legend
By_______, Date_______, Next Cal. Due_______
Label Color
Black, White

Description

Calibration Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Black, White, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 350, Preprinted Images Black Header Stripe, Preprinted Legend By_______, Date_______, Next Cal. Due_______, Product Type Calibration Label, Subject Matter Calibration, Indoor/Outdoor Usage Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.