Zoro Homepage

Calibration Label, ENG, Blue/White, PK350

  • Mfr # TC-90002

  • Zoro # G9091214


product price: $15.99
/pk 350, $0.05/ea

Key Features

Material
Polyester
Width
1 1/2 in
Height
5/8 in
Standards
ISO Quality
Subject Matter
Calibration
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC-90002
Zoro #
G9091214
UPC #
-
Country of Origin
United States

Dimensions

Width
1 1/2 in
Height
5/8 in
Label Height
5/8 in
Label Width
1 1/2 in

Details

Material
Polyester
Standards
ISO Quality
Subject Matter
Calibration
Language
English
Color
Blue, White
Legend
Not Calibrated for Reference Only
Legend/Background Color
Blue/White
Write on Surface
Yes
No. of Labels
350
Item
Calibration Label
Self-Adhesive
Yes
Product Type
Calibration Label
Adhesive
Adhesive
Adhesive Material
Acrylic
Label Material
Polyester
Label Color
Blue, White
Adhesive Type
Permanent Adhesive
Number of Labels
350
Preprinted Legend
Not Calibrated for Reference Only
Label Shape
Rectangle

Description

Calibration Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Blue, White, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 350, Preprinted Images Blue Header Stripe, Preprinted Legend Not Calibrated for Reference Only, Product Type Calibration Label, Subject Matter Calibration, Indoor/Outdoor Usage Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.