Calibration Label, ENG, Green/White, PK225, TC3-21003
Mfr # TC3-21003
Zoro # G4840796
product price: $17.09
/pk 225, $0.08/eaKey Features
Header
Calibrated
Material
Polyester
Width
2 1/4 in
Height
1 in
Standards
ISO Quality
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC3-21003
Zoro #
G4840796
UPC #
-
Country of Origin
United States
Dimensions
Width
2 1/4 in
Height
1 in
Label Height
1 in
Label Width
2 1/4 in
Description
Calibration Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Green, White, Label Diameter Not Applicable, Label Height 1 in, Label Material Polyester, Label Shape Rectangle, Label Width 2 1/4 in, Language English, Number of Labels 225, Preprinted Images Green Header Stripe, Preprinted Legend By_______Date_______Due_______, Product Type Calibration Label, Subject Matter Tested, Indoor/Outdoor Usage Indoor, Resistance Properties Chemical-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.