Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Calibration Label, ENG, Green/White, PK350, TC-21004

  • Mfr # TC-21004

  • Zoro # G4840744


product price: $15.69
/pk 350, $0.04/ea

Key Features

Header
Calibration
Material
Polyester
Width
1 1/2 in
Height
5/8 in
Standards
ISO Quality
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC-21004
Zoro #
G4840744
UPC #
-
Country of Origin
United States

Dimensions

Width
1 1/2 in
Height
5/8 in
Label Height
1 in
Label Width
2 1/4 in

Details

Header
Calibration
Material
Polyester
Standards
ISO Quality
Subject Matter
Calibration
Language
English
Color
Green
Legend
By_______Date_______Next Cal. Due_______Instrument #_______
Legend/Background Color
Green/White
Write on Surface
Yes
No. of Labels
350
Item
Calibration Label
Self-Adhesive
Yes
Product Type
Calibration Label
Adhesive
Adhesive
Adhesive Material
Acrylic
Label Color
Green on White
Adhesive Type
Permanent Adhesive
Number of Labels
225
Preprinted Legend
By_______Date_______Next Cal. Due_______Instrument #_______
Label Shape
Rectangle
Label Material
Polyester

Description

Calibration Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Green, White, Label Diameter Not Applicable, Label Height 1 in, Label Material Polyester, Label Shape Rectangle, Label Width 2 1/4 in, Language English, Number of Labels 225, Preprinted Images Not Applicable, Preprinted Legend By_______Date_______Next Cal. Due_______Instrument #_______, Product Type Calibration Label, Subject Matter Calibration, Indoor/Outdoor Usage Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.