Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Calibration Label, ENG, Green/White, PK350, TC1-21002

  • Mfr # TC1-21002

  • Zoro # G3966611


product price: $20.39
/pk 350, $0.06/ea

Key Features

Header
Calibration
Material
Polyester
Width
1 in
Height
1/2 in
Standards
ISO Quality
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC1-21002
Zoro #
G3966611
UPC #
-
Country of Origin
United States

Dimensions

Width
1 in
Height
1/2 in
Label Width
1 in
Label Height
1/2 in

Details

Header
Calibration
Material
Polyester
Standards
ISO Quality
Subject Matter
Calibration
Language
English
Color
Green
Legend
By_______Date_______Due_______
Legend/Background Color
Green/White
Write on Surface
Yes
Self-Adhesive
Yes
No. of Labels
350
Item
Calibration Label
Product Type
Calibration Label
Adhesive
Adhesive
Label Shape
Rectangle
Number of Labels
350
Adhesive Material
Acrylic
Adhesive Type
Permanent Adhesive
Label Color
Green
Label Material
Polyester
Preprinted Legend
By_______Date_______Due_______

Description

Calibration Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Green, White, Label Diameter Not Applicable, Label Height 1/2 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 in, Language English, Number of Labels 350, Preprinted Images Green Header Stripe, Preprinted Legend By_______Date_______Due_______, Product Type Calibration Label, Subject Matter Calibration, Indoor/Outdoor Usage Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.