Calibration Label, English, 5/8in H, PK350, TC-21005
Mfr # TC-21005
Zoro # G4841907
product price: $15.89
/pk 350, $0.05/eaKey Features
Material
Polyester
Width
1 1/2 in
Height
5/8 in
Standards
ISO Quality
Subject Matter
Quality
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC-21005
Zoro #
G4841907
UPC #
-
Country of Origin
United States
Dimensions
Width
1 1/2 in
Height
5/8 in
Label Height
1/2 in
Label Width
1 in
Details
Material
Polyester
Standards
ISO Quality
Subject Matter
Quality
Language
English
Color
White
Legend
Calibration Not Required
Write on Surface
Yes
Self-Adhesive
Yes
Item
Calibration Label
No. of Labels
350
Product Type
Calibration Label
Adhesive
Adhesive
Label Shape
Rectangle
Label Material
Polyester
Label Color
White
Adhesive Material
Acrylic
Adhesive Type
Permanent Adhesive
Preprinted Legend
CALIBRATION NOT REQUIRED
Number of Labels
350
Description
Calibration Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color White, Label Diameter Not Applicable, Label Height 1/2 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 in, Language English, Number of Labels 350, Preprinted Images Not Applicable, Preprinted Legend Calibration Not Required, Product Type Calibration Label, Subject Matter Quality, Indoor/Outdoor Usage Indoor, Resistance Properties Chemical-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.