Conduit and Voltage Marker, 600 Volts

  • Mfr # CVA-1057-PK
  • Zoro # G4905214
product price: 
$
3.99
/ea
Sold in multiples of 3 for $11.97

Key Features

Width
9 in
Thickness
0.005 in
Height
2 1/4 in
Background Color
Orange
With or Without Arrows
Without
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CVA-1057-PK
Zoro #
G4905214
UPC #
-
Country of Origin
United States
Item
Pipe Marker
Background Color
Orange
With or Without Arrows
Without
Reflective
No
Legend
600 Volts
Material
vinyl
Legend Color
Black
Fits Pipe O.D.
3 in and Larger
Markers per Card
1
Marker Attachment Style
Self-Adhesive
Self-Adhesive
Yes
Flow Direction Arrow
Not Included
Language
English
Legend Alpha Range
0 to 9
Adhesion Strength
101 oz/in
Legend Text Color
Black
Abrasion Resistant
Yes
Minimum Pipe O.D.
8 in
Printed Language
English
NFPA 99, CGA C-9
No
Pipe Marker Material
Coiled Plastic
Adhesive Material
Acrylic
Weather Resistant
Yes
Humidity Resistant
Yes
Protective Coating
Clear Film Laminate
ISO 14726
No
Maximum Service Temperature
176 Degrees F
Pipe Marker Package Type
Card
Pipe Marker Legend
600 Volts
Glow In The Dark
No
Adhesive Style
Permanent
Adhesive Pipe Marker Format
Die-Cut on Cards
Finish
Glossy
Chemical Resistant
Yes
Number of Pipe Markers
5
UV Resistant
No
Minimum Service Temperature
-40 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Water Resistant
Yes
ANSI/ASME A13.1
No
Minimum Application Temperature
50 Degrees F

Dimensions

Width
9 in
Thickness
0.005 in
Height
2 1/4 in
Length
2 1/4 in
Character Height
1 5/8 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend 600 Volts, Legend Text Color Black, Character Height 1 5/8 in, Background Color Orange, With or Without Arrows Without

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.