Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Date _ Initials _, Polyester, 5/8 in x 1 1/2 in, Adhesive Surface

  • Mfr # TC-90005-26

  • Zoro # G7661115


product price: $40.70
/pk 364, $0.11/ea

Key Features

Legend
Date ___ Initials ___
Sign Material
Polyester
Height
5/8 in
Width
1 1/2 in
Thickness
0.003 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC-90005-26
Zoro #
G7661115
UPC #
-
Country of Origin
United States

Dimensions

Height
5/8 in
Width
1 1/2 in
Thickness
0.003 in

Details

Item
Write-on Safety Label
Legend
Date ___ Initials ___
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Double-Sided
No
Sign Shape
Rectangle
Legend Style
Text
Header
Sanitized
Header Legend Color
Green
Operating Temp. Range
-40 Degrees to 300 Degrees F
Sign Background Color
White
Printed Language
English
Sign Legend Text Color
White

Description

Write-on Safety Label, Sign Subject Matter Coronavirus Prevention, Height 5/8 in, Width 1 1/2 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Sanitized, Legend Date ___ Initials ___, Printed Language English, Sign Shape Rectangle, Package Quantity 364

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.