DOT Container Placard, 9, Self-Adhesive Vinyl, 10-4/5" W x 10-4/5" H, 10 PK
Mfr # DOTP-0054-V10
Zoro # G4500736
product price: $6.49
/pk 10, $0.65/eaKey Features
Width
10-4/5"
Height
10-4/5"
Material
Self-Adhesive Vinyl
Legend/Background Color
Black/white
Legend
Blank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DOTP-0054-V10
Zoro #
G4500736
UPC #
-
Country of Origin
United States
Dimensions
Width
10-4/5"
Height
10-4/5"
Label Width
10 3/4 in
Label Height
10 3/4 in
Details
Item
DOT Container Placard
Material
Self-Adhesive Vinyl
Legend/Background Color
Black/white
Legend
Blank
Class
9
Standards
49 CFR 172
Message
9
DOT/UN Product Form
Placard
Hazard Class
Class 9 (Miscellaneous Hazardous Material)
Container Label/Placard Type
Hazardous Class
Product Type
DOT Container Placard
Color
Black on White
Description
DOT Container Placard, Container Label/Placard Type Hazardous Class, Hazard Class Class 9 (Miscellaneous Hazardous Material), DOT/UN Product Form Placard, Message 9, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Self-Adhesive Vinyl, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.