DOT Container Placard, Inhalation Hazard, Rigid Styrene, 10-4/5" W x 10-4/5" H
Mfr # DOTP-0107-PS
Zoro # G4848191
product price: $2.29
/eaSold in multiples of 4 for $9.16
Key Features
Width
10-4/5"
Height
10-4/5"
Material
Rigid Styrene
Legend/Background Color
Black/white
Legend
Inhalation Hazard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DOTP-0107-PS
Zoro #
G4848191
UPC #
-
Country of Origin
United States
Dimensions
Width
10-4/5"
Height
10-4/5"
Label Height
10 3/4 in
Label Width
10 3/4 in
Details
Item
DOT Container Placard
Material
Rigid Styrene
Legend/Background Color
Black/white
Legend
Inhalation Hazard
Class
6
Standards
49 CFR 172
Message
Inhalation Hazard
Hazard Class
Class 6 (Poisonous/Toxic and Infectious Substance)
Container Label/Placard Type
Hazardous Class
DOT/UN Product Form
Placard
Language
English
Product Type
DOT Container Placard
Color
Black on White
Description
DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 6 (Poisonous/Toxic and Infectious Substance), DOT/UN Product Form Placard, Message Inhalation Hazard, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Rigid Styrene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.