DOT Container Placard, Poison, Self-Adhesive Vinyl, 10-4/5" W x 10-4/5" H, 10 PK

  • Mfr # DOTP-0047-V10

  • Zoro # G4840884


product price: $6.79
/pk 10, $0.68/ea

Key Features

Width
10-4/5"
Height
10-4/5"
Material
Self-Adhesive Vinyl
Legend/Background Color
Black/white
Legend
Poison
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOTP-0047-V10
Zoro #
G4840884
UPC #
-
Country of Origin
United States

Dimensions

Width
10-4/5"
Height
10-4/5"
Label Width
10 3/4 in
Label Height
10 3/4 in

Details

Item
DOT Container Placard
Material
Self-Adhesive Vinyl
Legend/Background Color
Black/white
Legend
Poison
Class
6
Standards
49 CFR 172
Message
Poison
Language
English
Hazard Class
Class 6 (Poisonous/Toxic and Infectious Substance)
DOT/UN Product Form
Placard
Container Label/Placard Type
Hazardous Class
Product Type
DOT Container Placard
Color
Black on White

Description

DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 6 (Poisonous/Toxic and Infectious Substance), DOT/UN Product Form Placard, Message Poison, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Self-Adhesive Vinyl, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.