Zoro Homepage

DOT Container Placard, Spontaneously Combustible, Rigid Styrene, 10-4/5" W x 10-4/5" H

  • Mfr # DOTP-0043-PS

  • Zoro # G4848146


product price: $2.29
/ea

Key Features

Width
10-4/5"
Height
10-4/5"
Material
Rigid Styrene
Legend/Background Color
Black/Red, White
Legend
Spontaneously Combustible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOTP-0043-PS
Zoro #
G4848146
UPC #
-
Country of Origin
United States

Dimensions

Width
10-4/5"
Height
10-4/5"
Label Height
10 3/4 in
Label Width
10 3/4 in

Details

Item
DOT Container Placard
Material
Rigid Styrene
Legend/Background Color
Black/Red, White
Legend
Spontaneously Combustible
Class
4
Standards
49 CFR 172
Message
Spontaneously Combustible
Hazard Class
Class 4 (Flammable Solids)
Language
English
DOT/UN Product Form
Placard
Container Label/Placard Type
Hazardous Class
Product Type
DOT Container Placard
Color
Black on Red and White

Description

DOT Container Placard, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 4 (Flammable Solids), DOT/UN Product Form Placard, Message Spontaneously Combustible, Label Width 10 3/4 in, Label Height 10 3/4 in, Material Rigid Styrene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.