Zoro Homepage

DOT Label 1.5 Blasting Agent, Black/Orange

  • Mfr # HMSL-0101-V250

  • Zoro # G3845134


product price: $18.29
/ea

Key Features

Language
English
Legend
1.5 Blasting Agent
Label Width
4 in
Material
Vinyl
Label Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HMSL-0101-V250
Zoro #
G3845134
UPC #
-
Country of Origin
United States

Dimensions

Label Width
4 in
Label Height
4 in
Height
4"
Width
4"

Details

Item
DOT Container Label
Language
English
Legend
1.5 Blasting Agent
Material
Vinyl
Legend/Background Color
Black/Orange
Class
1
Color
Black on Orange
Container Label/Placard Type
Hazardous Class
Labels per Roll
250
Message
1.5 Blasting Agent
DOT/UN Product Form
Label
Hazard Class
Class 1 (Explosives)

Description

DOT Container Label, Language English, Container Label/Placard Type Hazardous Class, Hazard Class Class 1 (Explosives), DOT/UN Product Form Label, Message 1.5 Blasting Agent, Label Width 4 in, Label Height 4 in, Material Vinyl

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.