Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Sign, 12.5000 in H, 17 in W, FS-ARW-209

  • Mfr # FS-ARW-209

  • Zoro # G6576357


product price: $10.95
/ea

Key Features

Legend
One Way
Width
17 in
Height
12.5000 in
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-ARW-209
Zoro #
G6576357
UPC #
-
Country of Origin
United States

Dimensions

Width
17 in
Height
12.5000 in

Details

Item
Floor Sign
Legend
One Way
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Language
English
Material
Vinyl
Shape
Arrow
Color
Blue/White
Maximum Viewing Distance - Favorable Conditions
40 ft
Maximum Viewing Distance - Unfavorable Conditions
20 ft
Material Properties
Flexible
Product Type
Floor Sign

Description

Floor Sign

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.