Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-202

  • Mfr # FS-17-202

  • Zoro # G6538590


product price:  $9.45
/ea

Key Features

Header
No Header
Legend
Emergency Exit
Width
17 in
Height
17 in
Sign Shape
Circle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS-17-202
Zoro #
G6538590
UPC #
-
Country of Origin
United States

Dimensions

Width
17 in
Height
17 in
Thickness
0.012 in
Diameter
17 in
Sign Legend Character Height
1 3/4 in

Details

Item
Floor Sign
Header
No Header
Legend
Emergency Exit
Sign Shape
Circle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Red
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Number of Panels
0
Sign Legend Text Color
White
Adhesive Type
Acrylic
Protective Coating
Velvet Finish Laminate
Chemical Resistant
Yes
Minimum Application Temperature
50 Degrees F
Sign Legend
Emergency Exit
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
Red
Sign Header
No Header
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Maximum Service Temperature
176 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
20 ft
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Abrasion Resistant
Yes
ANSI 969 Compliant
No
Sign Format
Other Format
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Graffiti Resistant
No
Glow In The Dark
No
Sign Mounting Location
Floor
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Anti-Slip Surface
Yes
Adhesive Style
Permanent
Corrosion Resistant
Yes
Mirror Print
No
ANSI Compliant
No
Double-Sided
No
OSHA Compliant
No
Legend Style
Symbol and Text
Product Type
Anti-Slip Floor Sign

Description

Floor Sign, Circle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Emergency Exit, Sign Legend Background Color Red, Sign Legend Style Symbol and Text, Sign Legend Character Height 1 3/4 in

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.