Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-324

  • Mfr # FS-17-324

  • Zoro # G6270229


product price:  $9.55
/ea

Key Features

Header
No Header
Legend
First Aid Station
Width
17 in
Height
17 in
Sign Shape
Circle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-17-324
Zoro #
G6270229
UPC #
-
Country of Origin
United States

Dimensions

Width
17 in
Height
17 in
Thickness
0.012 in
Sign Legend Character Height
1 3/4 in
Diameter
17 in

Details

Item
Floor Sign
Header
No Header
Legend
First Aid Station
Sign Shape
Circle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Green
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Number of Panels
0
Sign Legend Text Color
White
Sign Mounting Location
Floor
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
Yes
Sign Header
No Header
Sign Legend
First Aid Station
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
Not Outdoor Rated
Number of Printed Sides
1
Sign Format
Other Format
Maximum Service Temperature
176 Degrees F
Protective Coating
Velvet Finish Laminate
Glow In The Dark
No
Abrasion Resistant
Yes
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Write on Surface
No
Minimum Application Temperature
50 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Adhesive Type
Acrylic
Adhesive Style
Permanent
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
20 ft
Sign Legend Background Color
Green
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Mirror Print
No
Anti-Slip Surface
Yes
Material Properties
Flexible
ANSI 969 Compliant
No
ANSI Compliant
No
Double-Sided
No
Legend Style
Symbol and Text
OSHA Compliant
No
Product Type
Anti-Slip Floor Sign

Description

Floor Sign, Circle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend First Aid Station, Sign Legend Background Color Green, Sign Legend Style Symbol and Text, Sign Legend Character Height 1 3/4 in

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.