Floor Sign, 20 in H, 14 in W, Vinyl, Vertical Rectangle, English, FS-2014-610

  • Mfr # FS-2014-610

  • Zoro # G6532640


product price:  $8.19
/ea

Key Features

Legend
Caution, Area in Front of Electrical Panel Must Be Keep Clear For 36 Inches
Width
14 in
Height
20 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS-2014-610
Zoro #
G6532640
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
20 in
Thickness
0.012 in
Sign Legend Character Height
1 5/8 in

Details

Item
Floor Sign
Legend
Caution, Area in Front of Electrical Panel Must Be Keep Clear For 36 Inches
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Retroreflective Grade
Not Retroreflective
UV Resistant
Yes
Material
Vinyl
Shape
Rectangle
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Color
Black/Yellow
Language
English
Number of Panels
0
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
Yes
Mirror Print
No
Sign Legend Background Color
Yellow
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Caution, Area in Front of Electrical Panel Must Be Keep Clear For 36 Inches
Protective Coating
Velvet Finish Laminate
Write on Surface
No
Chemical Resistant
Yes
Sign Legend Text Color
Black
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Unfavorable Conditions
20 ft
Sign Format
Other Format
ANSI 969 Compliant
No
Adhesive Style
Permanent
Sign Mounting Location
Floor
Sign Header
No Header
Glow In The Dark
No
Metal Detectable
No
Abrasion Resistant
Yes
Number of Printed Sides
1
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Minimum Application Temperature
50 Degrees F
Material Properties
Flexible
Graffiti Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Adhesive Type
Acrylic
Product Type
Anti-Slip Floor Sign

Description

Floor Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution, Area in Front of Electrical Panel Must Be Keep Clear For 36 Inches, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text, Sign Legend Character Height 1 5/8 in

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.