Floor Sign, 20 in H, 14 in W, Vinyl, Vertical Rectangle, English, FS-2014-612

  • Mfr # FS-2014-612

  • Zoro # G6532902


product price: $8.15
/ea

Key Features

Legend
Caution, Watch Your Step
Width
14 in
Height
20 in
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-2014-612
Zoro #
G6532902
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
20 in
Thickness
0.012 in
Sign Legend Character Height
1 3/4 in

Details

Item
Floor Sign
Legend
Caution, Watch Your Step
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Retroreflective Grade
Not Retroreflective
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Material
Vinyl
Shape
Rectangle
Language
English
Color
Black/Yellow
Chemical Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
Yes
Sign Header
No Header
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
Yellow
Sign Legend
Caution, Watch Your Step
Number of Printed Sides
1
Mirror Print
No
Legend Pictogram Description
Step
Glow In The Dark
No
Sign Format
Other Format
Graffiti Resistant
No
Metal Detectable
No
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Maximum Service Temperature
176 Degrees F
Abrasion Resistant
Yes
Legend Pictogram ID
PSTF-42
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Protective Coating
Velvet Finish Laminate
Adhesive Type
Acrylic
Sign Legend Text Color
Black
Adhesive Style
Permanent
Sign Mounting Location
Floor
Minimum Application Temperature
50 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
20 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Anti-Slip Floor Sign

Description

Floor Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution, Watch Your Step, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text, Sign Legend Character Height 1 3/4 in

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.