Floor Sign, 24 in H, 24 in W, Vinyl, Octagon, English, FS-24OCT-614

  • Mfr # FS-24OCT-614

  • Zoro # G6563352


product price:  $20.69
/ea

Key Features

Legend
Stop
Width
24 in
Height
24 in
Sign Shape
Octagon
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS-24OCT-614
Zoro #
G6563352
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Height
24 in
Thickness
0.012 in
Sign Legend Character Height
8 in

Details

Item
Stop Floor Sign
Legend
Stop
Sign Shape
Octagon
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Retroreflective Grade
Not Retroreflective
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Language
English
Material
Vinyl
Write on Surface
No
Shape
Octagon
Metal Detectable
No
Color
Red/White
Abrasion Resistant
Yes
Maximum Service Temperature
176 Degrees F
Sign Header
No Header
Mirror Print
No
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Protective Coating
Velvet Finish Laminate
Sign Legend Background Color
Red
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Corrosion Resistant
Yes
Sign Legend Text Color
White
Sign Mounting Location
Floor
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
25 ft
Minimum Application Temperature
50 Degrees F
Anti-Slip Surface
Yes
Number of Printed Sides
1
Graffiti Resistant
No
Maximum Viewing Distance - Favorable Conditions
50 ft
Sign Legend
Stop
Sign Format
Other Format
Material Properties
Flexible
Product Type
Floor Sign

Description

Floor Sign, Octagon, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Stop, Sign Legend Background Color Red, Sign Legend Style Symbol and Text, Sign Legend Character Height 8 in

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.