Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-902

  • Mfr # FS-624-902

  • Zoro # G6535002


product price:  $7.89
/ea

Key Features

Legend
Electrical Panel Keep Clear 36 Inches
Width
24 in
Height
6 in
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS-624-902
Zoro #
G6535002
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Height
6 in
Thickness
0.012 in
Sign Legend Character Height
1 1/4 in

Details

Item
Floor Sign
Legend
Electrical Panel Keep Clear 36 Inches
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Retroreflective Grade
Not Retroreflective
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Material
Vinyl
Shape
Rectangle
Number of Panels
0
Language
English
Color
Black/Yellow
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
20 ft
Anti-Slip Surface
Yes
Adhesive Style
Permanent
Metal Detectable
No
Sign Legend Background Color
Yellow
Minimum Application Temperature
50 Degrees F
Sign Mounting Location
Floor
Maximum Service Temperature
176 Degrees F
Sign Header
No Header
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Chemical Resistant
Yes
Graffiti Resistant
No
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Sign Legend
Electrical Panel Keep Clear 36 Inches
Minimum Service Temperature
-40 Degrees F
Sign Format
Other Format
Write on Surface
No
Abrasion Resistant
Yes
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
Protective Coating
Velvet Finish Laminate
Material Properties
Flexible
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
Yes
Product Type
Anti-Slip Floor Sign

Description

Floor Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Electrical Panel Keep Clear 36 Inches, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text, Sign Legend Character Height 1 1/4 in

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.