Floor Sign, 8 in H, 8 in W, Vinyl, Circle, English, FS-8-811, PK2

  • Mfr # FS-8-811

  • Zoro # G6543579


product price:  $8.29
/pk 2, $4.15/ea

Key Features

Legend
Slippery When Wet
Width
8 in
Height
8 in
Sign Shape
Circle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS-8-811
Zoro #
G6543579
UPC #
-
Country of Origin
United States

Dimensions

Width
8 in
Height
8 in
Thickness
0.012 in
Diameter
8 in
Sign Legend Character Height
3/4 in

Details

Item
Floor Sign
Legend
Slippery When Wet
Sign Shape
Circle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Retroreflective Grade
Not Retroreflective
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Shape
Circle
Material
Vinyl
Language
English
Color
Black/Yellow
Sign Header
No Header
Sign Mounting Location
Floor
Glow In The Dark
No
Number of Printed Sides
1
Minimum Application Temperature
50 Degrees F
Maximum Service Temperature
176 Degrees F
Write on Surface
No
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Legend Pictogram Description
Slip Hazard
Abrasion Resistant
Yes
Protective Coating
Velvet Finish Laminate
Chemical Resistant
Yes
Graffiti Resistant
No
Metal Detectable
No
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
10 ft
Sign Legend
Slippery When Wet
Legend Pictogram ID
PSTF-29
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Background Color
Yellow
Anti-Slip Surface
Yes
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Sign Format
Other Format
Product Type
Adhesive Floor Sign

Description

Floor Sign, Circle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Slippery When Wet, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text, Sign Legend Character Height 3/4 in, Package Quantity 2

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.