Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GHS Label, Paper, PK250

  • Mfr # RTK-44-P-100

  • Zoro # G4905643


product price: $23.39
/pk 100, $0.23/ea

Key Features

Size
4 in W
Material
Paper
Width
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTK-44-P-100
Zoro #
G4905643
UPC #
-
Country of Origin
United States

Dimensions

Size
4 in W
Width
4"

Details

Item
NFR Label
Material
Paper

Description

NFPA Label, Adhesive Adhesive, Adhesive Properties Permanent Adhesive, Background Color Black/Blue/Red/Yellow/White, Height 4 in, Material Paper, Maximum Service Temperature 180 Degrees F, Minimum Service Temperature -40 Degrees F, Preprinted Images No Image, Preprinted Text No Text, Product Type NFPA Label, Retroreflective Grade Non-Reflective, Standards NFPA, Thickness 0.035 in, Width 4 in, Number of Labels 100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.