Zoro Homepage

Hanging Aisle Sign, 12 in Height, 12 in Width, PVC Board

  • Mfr # HPS-FS1212-11

  • Zoro # G9082525


product price: $7.49
/ea

Key Features

Legend
11
Width
12 in
Height
12 in
Sign Material
PVC Board
Sign Background Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPS-FS1212-11
Zoro #
G9082525
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
12 in
Thickness
1/8"
Overall Width
12 in
Overall Height
12 in

Details

Item
Hanging Aisle Sign
Legend
11
Sign Material
PVC Board
Sign Background Color
White
Legend Color
black
Character Color
Black
Character Type
Numbers
Die Cut
No
Character
11
Material
PVC Board
Background Color
White
Style
Two-Sided

Description

Hanging Aisle Sign

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.