Zoro Homepage

Hanging Aisle Sign, 12 in Height, 12 in Width, PVC Board

  • Mfr # HPS-FS1212-5

  • Zoro # G5209084


product price: $9.15
/ea

Key Features

Legend
5
Width
12 in
Height
12 in
Sign Material
PVC Board
Sign Background Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPS-FS1212-5
Zoro #
G5209084
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
12 in
Thickness
1/8"
Overall Height
12 in
Overall Width
12 in

Details

Item
Hanging Aisle Sign
Legend
5
Sign Material
PVC Board
Sign Background Color
White
Background Color
White
Legend Color
black
Die Cut
No
Character
5
Character Color
Black
Character Type
Numbers
Style
Two-Sided
Material
PVC Board
Sign Legend Text Color
Black

Description

Hanging Aisle Sign

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.