Hanging Aisle Sign, Legend 21
Mfr # HPS-FS1212-21
Zoro # G2957276
product price: $8.69
/eaKey Features
Material
PVC Board
Overall Height
12 in
Character Color
Black
Character Type
Numbers
Die Cut
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HPS-FS1212-21
Zoro #
G2957276
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
12 in
Overall Width
12 in
Thickness
1/8"
Width
12 in
Height
12 in
Details
Item
Hanging Aisle Sign
Material
PVC Board
Character Color
Black
Character Type
Numbers
Die Cut
No
Style
Two-Sided
Legend Color
black
Background Color
White
Character
21
Sign Background Color
White
Legend
21
Sign Material
PVC Board
Sign Legend Text Color
Black
Description
Hanging Aisle Sign
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.