Zoro Homepage

Hanging Aisle Sign, Legend 23

  • Mfr # HPS-FS1212-23

  • Zoro # G2957258


product price: $8.69
/ea

Key Features

Material
PVC Board
Overall Height
12 in
Character Color
Black
Character Type
Numbers
Die Cut
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPS-FS1212-23
Zoro #
G2957258
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
12 in
Overall Width
12 in
Thickness
1/8"
Width
12 in
Height
12 in

Details

Item
Hanging Aisle Sign
Material
PVC Board
Character Color
Black
Character Type
Numbers
Die Cut
No
Style
Two-Sided
Background Color
White
Legend Color
black
Character
23
Sign Background Color
White
Legend
23
Sign Material
PVC Board
Sign Legend Text Color
Black

Description

Hanging Aisle Sign

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.