Hanging Aisle Sign, Legend 25
Mfr # HPS-FS1212-25
Zoro # G2957230
product price: $8.69
/eaKey Features
Material
PVC Board
Overall Height
12 in
Character Color
Black
Character Type
Numbers
Die Cut
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HPS-FS1212-25
Zoro #
G2957230
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
12 in
Overall Width
12 in
Thickness
1/8"
Width
12 in
Height
12 in
Details
Item
Hanging Aisle Sign
Material
PVC Board
Character Color
Black
Character Type
Numbers
Die Cut
No
Character
25
Legend Color
black
Background Color
White
Style
Two-Sided
Sign Material
PVC Board
Legend
25
Sign Background Color
White
Sign Legend Text Color
Black
Description
Hanging Aisle Sign
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.