Zoro Homepage

Hygiene Sign, 14 in Height, 10 in Width, Polystyrene, Rectangle, English

  • Mfr # B701-1410-P

  • Zoro # G8341174


product price: $5.69
/ea

Key Features

Header
No Header
Legend
Clean Hands Save Lives Washing Your Hands Is Best! If You Are Unable to Wash Your Hands, Please Use Approved Hand Sanitizer.
Width
10 in
Height
14 in
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B701-1410-P
Zoro #
G8341174
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.12 in

Details

Item
Hygiene Sign
Header
No Header
Legend
Clean Hands Save Lives Washing Your Hands Is Best! If You Are Unable to Wash Your Hands, Please Use Approved Hand Sanitizer.
Sign Shape
Rectangle
Sign Material
Polystyrene
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Sign Legend Text Color
Black
Operating Temp. Range
-40 Degrees to 180 Degrees F
Legend Style
Symbol and Text
Double-Sided
No

Description

Hygiene Sign, Sign Subject Matter Wash Hands, Height 14 in, Width 10 in, Sign Material Polystyrene, Sign Mounting Style With Mounting Holes, Header No Header, Legend Clean Hands Save Lives Washing Your Hands Is Best! If You Are Unable to Wash Your Hands, Please Use Approved Hand Sanitizer., Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.